Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Wing Nuts
M12 Wing Nut Round A4
By Qualfast
Order Code:
ZT3306962S
£2.49
each
Inc VAT (20%)
£62.25 minimum order value
Quantity
Price
Discount
1 - 49
£2.49
0%
50 - 99
£2.39
4%
100 - 199
£2.29
8%
200 +
£2.19
12%
Add to basket
Minimum order quantity: 25.
Get it in
21-28
working days
Available
GBP
62.25
https://www.zoro.co.uk/shop/fasteners/wing-nuts/m12-wing-nut-round-a4/p/ZT3306962S
Add to quotation
View all Wing Nuts
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M12 Wing Nut Round A4
Thread Size
M12
Thread
Metric
Grade
A4
Thread Direction
Right
Leading Standard
DIN 315
Material
Stainless Steel
Driving Features
Wing
Diameter
M12
NEN
1625
m
10min
Material Technical
A4
h (max.)
33.5
BS
856
P
1.75
e (max.)
65
DIN
315
d-D
M12
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome