Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Wing Nuts
M14 Wing Nut Round A2
By Qualfast
Order Code:
ZT3306739S
£4.29
each
Inc VAT (20%)
£42.90 minimum order value
Quantity
Price
Discount
1 - 9
£4.29
0%
10 - 19
£4.12
4%
20 - 49
£3.95
8%
50 - 99
£3.78
12%
100 +
£3.60
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
21-28
working days
Available
GBP
42.90
https://www.zoro.co.uk/shop/fasteners/wing-nuts/m14-wing-nut-round-a2/p/ZT3306739S
Add to quotation
View all Wing Nuts
Description
Wing Nut
Metric
A2 Stainless Steel
Rounded Wings
DIN 315
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M14 Wing Nut Round A2
Grade
A2
Material
Stainless Steel
Thread
Metric
Leading Standard
DIN 315
Thread Size
M14
Thread Direction
Right
Driving Features
Wing
NEN
1625
d-D
M14
m
11.2min
DIN
315
Diameter
M14
Material Technical
A2
BS
856
P
2
h (max.)
33.5
e (max.)
65
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome