Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Wing Nuts
M16 Wing Nut Round A2
By Qualfast
Order Code:
ZT3306765S
£4.59
each
Inc VAT (20%)
£45.90 minimum order value
Quantity
Price
Discount
1 - 9
£4.59
0%
10 - 19
£4.41
4%
20 - 49
£4.22
8%
50 - 99
£4.04
12%
100 +
£3.86
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
21-28
working days
Available
GBP
45.90
https://www.zoro.co.uk/shop/fasteners/wing-nuts/m16-wing-nut-round-a2/p/ZT3306765S
Add to quotation
View all Wing Nuts
Description
Wing Nut
Metric
A2 Stainless Steel
Rounded Wings
DIN 315
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M16 Wing Nut Round A2
Leading Standard
DIN 315
Thread Size
M16
Material
Stainless Steel
Thread Direction
Right
Grade
A2
Thread
Metric
Driving Features
Wing
Diameter
M16
P
2
DIN
315
m
13min
Material Technical
A2
d-D
M16
BS
856
NEN
1625
h (max.)
37.5
e (max.)
73
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome