M4 A2 Type-T Nylon Insert NUTDIN985 (Box of 500)

Order Code: ZT4904546S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.396%
10 +£8.7912%


Description

• Nylon insert enhances locking capability to prevent loosening from vibration
• Provailing torque ensures a consistent and reliable torque during installation
• Type t offers a specific design tailored for secure and permanent fastenings
• DIN 985 compliance guarantees adherence to industry standards for quality and compatibility

See full description
Specifications for M4 A2 Type-T Nylon Insert NUTDIN985 (Box of 500)
  • Grade
    A2
  • Thread Size
    M4
  • MFR Part No.
    1656M45
  • Nut Type
    Nylon Insert
  • Material
    Nylon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome