M5 A2 St/St Wing Nut - CTL6423955C

Order Code: ZT1096981X

£0.44each Inc VAT (20%)
£2.20 minimum order value
£0.7138% off
QuantityPriceDiscount
1 - 99£0.440%
100 - 199£0.424.5%
200 - 499£0.409%
500 - 999£0.3911.5%
1000 +£0.3716%

Minimum order quantity: 5.

Description

Manufactured from stainless steel to prevent rusting or where high temperatures are a consideration. Conform to ANSI B18.17.

Specifications for M5 A2 St/St Wing Nut - CTL6423955C
  • Thread Direction
    Right
  • Leading Standard
    ASME B18.17
  • Driving Features
    Wing
  • Thread Size
    M5
  • Material
    A2 Stainless
  • Thread
    Metric
  • Grade
    A2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome