Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Wing Nuts
M5 Wing Nut Round A2
By Qualfast
Order Code:
ZT3307124S
£1.14
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.14
0%
20 - 49
£1.09
4.5%
50 - 99
£1.05
8%
100 - 199
£1.00
12.5%
200 +
£0.96
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
1.14
https://www.zoro.co.uk/shop/fasteners/wing-nuts/m5-wing-nut-round-a2/p/ZT3307124S
Add to quotation
Schedule an order and save 5%
View all Wing Nuts
Description
Wing Nut
Metric
A2 Stainless Steel
Rounded Wings
DIN 315
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M5 Wing Nut Round A2
Thread Direction
Right
Thread
Metric
Thread Size
M5
Leading Standard
DIN 315
Material
Stainless Steel
Grade
A2
Driving Features
Wing
DIN
315
P
0.8
Material Technical
A2
NEN
1625
Diameter
M5
d-D
M5
m
4min
e (max.)
26
h (max.)
13
BS
856
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome