Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Wing Nuts
M6 Wing Nut A4
By Qualfast
Order Code:
ZT1097031X
Thread Size
*
M6
£0.23
each
Inc VAT (20%)
£1.15 minimum order value
Quantity
Price
Discount
1 - 99
£0.23
0%
100 - 199
£0.22
4.5%
200 - 499
£0.21
8.5%
500 - 999
£0.20
13%
1000 +
£0.19
17.5%
5
Add to basket
Minimum order quantity: 5.
Order by 12pm,
get it
Tomorrow
In Stock
GBP
1.15
https://www.zoro.co.uk/shop/fasteners/wing-nuts/m6-wing-nut-a4/p/ZT1097031X
Add to quotation
Schedule an order and save 5%
View all Wing Nuts
Description
Wing Nut - American Type,
Metric,
A4 Stainless Steel,
DIN 314.
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Product Variants