Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Wing Nuts
M8 Wing Nut A2
By Qualfast
View all 3 reviews
Order Code:
ZT1097019X
Thread Size
*
M8
£0.22
each
Inc VAT (20%)
£1.10 minimum order value
Quantity
Price
Discount
1 - 99
£0.22
0%
100 - 199
£0.21
4.5%
200 - 499
£0.20
9%
500 - 999
£0.19
13.5%
1000 +
£0.18
18%
5
Add to basket
Minimum order quantity: 5.
Get it by
Tue, 7th Jan
In Stock
GBP
1.10
https://www.zoro.co.uk/shop/fasteners/wing-nuts/m8-wing-nut-a2/p/ZT1097019X
Add to quotation
Schedule an order and save 5%
View all Wing Nuts
Description
Manufactured from stainless steel to prevent rusting or where high temperatures are a consideration.
Tags:
#BulkDiscount
Specifications
Technical Information
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome