Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Wing Nuts
M8 Wing Nut Round A4
By Qualfast
Order Code:
ZT3306893S
£1.99
each
Inc VAT (20%)
£99.50 minimum order value
Quantity
Price
Discount
1 - 49
£1.99
0%
50 - 99
£1.91
4%
100 - 199
£1.83
8%
200 +
£1.75
12%
Add to basket
Minimum order quantity: 50.
Get it in
21-28
working days
Available
GBP
99.50
https://www.zoro.co.uk/shop/fasteners/wing-nuts/m8-wing-nut-round-a4/p/ZT3306893S
Add to quotation
View all Wing Nuts
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M8 Wing Nut Round A4
Material
Stainless Steel
Thread Size
M8
Grade
A4
Leading Standard
DIN 315
Thread
Metric
Thread Direction
Right
Driving Features
Wing
Material Technical
A4
BS
856
h (max.)
20
NEN
1625
P
1.25
Diameter
M8
m
6.5min
DIN
315
d-D
M8
e (max.)
39
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome