Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Wing Nuts
1/4 BSW Wing Nut Cast Iron
By Qualfast
1 Review
Order Code:
ZT1097003X
Thread Size
*
1/4
£0.55
each
Inc VAT (20%)
£2.75 minimum order value
Quantity
Price
Discount
1 - 49
£0.55
0%
50 - 99
£0.53
3.5%
100 - 199
£0.51
7.5%
200 - 499
£0.48
12.5%
500 +
£0.46
16.5%
5
Add to basket
Minimum order quantity: 5.
Get it by
Mon, 30th Dec
In Stock
GBP
2.75
https://www.zoro.co.uk/shop/fasteners/wing-nuts/quarter-bsw-wing-nut-cast-iron/p/ZT1097003X
Add to quotation
Schedule an order and save 5%
View all Wing Nuts
Description
Wing Nuts With Rounded Wings
BSW
Cast Iron
DIN 313
Tags:
#BulkDiscount
Specifications
Technical Information
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome