Single wing nut-ESN.55-B M8-C2 Orange

Order Code: ZT1596432S

£4.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.590%
10 - 19£4.365%
20 +£4.1310%


Description

ESN. Single wing nuts, Technopolymer For product drawing and dimensions refer to pdf Item data sheet.

Specifications for Single wing nut-ESN.55-B M8-C2 Orange
  • MFR Part No.
    ESN.55 B-M8-C2
  • Diameter
    27.5mm
  • Weight
    14g
  • b
    8
  • Colour
    C2 - RAL 2004
  • d1
    16
  • h
    18
  • d(6H)
    M8
  • L
    28
  • D
    27.5
  • l2
    6.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome