Wing nut-EWN.70-SST-p M10x30-PB-C3 Grey

Order Code: ZT1595606S

£12.39 Inc VAT (20%)
£12.994.5% off


Description

EWN-SST-p-P Wing nuts, Technopolymer, pad For product drawing and dimensions refer to pdf Item data sheet.

Specifications for Wing nut-EWN.70-SST-p M10x30-PB-C3 Grey
  • MFR Part No.
    EWN.70-SST-p-M10x30-PB-C3
  • Diameter
    70mm
  • d1
    20
  • d(6g)
    M10
  • b
    10
  • Colour
    C3 - RAL 7035
  • D
    70
  • L
    36
  • l
    30
  • l2
    8
  • Weight
    53g
  • d2
    6
  • l1
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome