Bright Round Nails 150mm x 1kg

Order Code: ZT4951872S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Securfix Bright Round Nails 150mm x 1kg 118442

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Bright Round Nails 150mm x 1kg
  • Weight
    1kg
  • Length
    150mm
  • Product Type
    Round Nails

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome