Bullion Wire Silver

Order Code: ZT4957536S

£7.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.190%
5 - 9£6.904%
10 - 19£6.618%
20 - 49£6.3312%
50 +£6.0416%


Description

Oasis Bullion Wire Silver Metallic finish 0.3mm coloured crinkled steel wire on a reel. Locking device on wire bobbin prevents wire unravelling when not in use. Easy to use from the reel. Thinner than Metallic Wire. Enables you to add design features, style and impact to all your arrangements and gifts. Tying, binding and fixing. Craft projects.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Bullion Wire Silver
  • Finish
    Metallic
  • Product Type
    Bullion Wire
  • Diameter
    0.3mm
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome