Round Nails Bright 100mm 2.5kg

Order Code: ZT4946245S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Securfix Trade Tubs Round Nails Bright 100mm 2.5kg 110293

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Round Nails Bright 100mm 2.5kg
  • Finish
    Bright
  • Weight
    2.5kg
  • Length
    100mm
  • Type
    Round Nails

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome