Round Nails Bright 75mm 10kg

Order Code: ZT4946219S

£17.99 Inc VAT (20%)


Description

Securfix Trade Tubs Round Nails Bright 75mm 10kg 110292

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Round Nails Bright 75mm 10kg
  • Product Type
    Round Nails
  • Weight
    10kg
  • Length
    75mm
  • Finish
    Bright

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome