Round Nails Bright Pack of 10 3.75mmx75mm

Order Code: ZT4950329S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Securit Round Nails Bright, Pack of 10 3.75mmx75mm Steel self colour

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Round Nails Bright Pack of 10 3.75mmx75mm
  • Product Type
    Round Nails Bright
  • Pack Quantity
    10
  • Length
    75mm
  • Diameter
    3.75mm
  • Size
    3.75mm x 75mm
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome