Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Wood Screws
2BA x 2IN Conduit Box Screw Round HD Slot Mach Imperial Brass
By Newlec
Order Code:
ZT5092117S
Qty of 50 for
£92.00
Inc VAT (20%)
£1.84 each
£101.50
9% off
Quantity
Price
Discount
1 - 2499
£1.84
0%
2500 - 4999
£1.77
4%
5000 - 9999
£1.69
8%
10000 +
£1.62
12%
50
Add to basket
This product must be ordered in multiples of 50
Get it in
15-17
working days
Available
GBP
92.00
https://www.zoro.co.uk/shop/fasteners/wood-screws/2ba-x-2in-conduit-box-screw-round-hd-slot-mach-imperial-brass/p/ZT5092117S
Add to quotation
View all Wood Screws
Description
Newlec 2BA X 2IN CONDUIT BOX SCREW RND HD SLOT MACH IMPERIAL BRASS Fasteners (NEW2610) NLS4319BN
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 2BA x 2IN Conduit Box Screw Round HD Slot Mach Imperial Brass
Length
50.8mm
Head Type
Rounded head
Material
Brass
Screwing System
Screw slot
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome