Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Wood Screws
4.5x20mm Pozi Csk Chipboard Screw A4 (BX-500)
By Qualfast
Order Code:
ZT3920403S
£22.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£22.99
0%
5 - 9
£21.84
5%
10 +
£20.69
10%
1
Add to basket
Get it in
11-16
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/fasteners/wood-screws/4-5x20mm-pozi-csk-chipboard-screw-a4-bx-500/p/ZT3920403S
Add to quotation
View all Wood Screws
Description
Countersunk Head Chipboard Screw
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4.5x20mm Pozi Csk Chipboard Screw A4 (BX-500)
Length
20in
Material
Stainless Steel
Driving Features
Pozi
Grade
A4
Head Shape
Countersunk
Thread Size
4.5mm
Surface Treatment
Plain
No. Cross Recess
2
Material Technical
A4
D
4.5mm
L
20mm
dk (max.)
8.9
k (max.)
2.7
Diameter
4.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome