Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Wood Screws
4.5x40mm Pozi Csk Chipboard Screw A4 (BX-200)
By Qualfast
Order Code:
ZT3920497S
£16.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£16.14
5%
10 +
£15.29
10%
1
Add to basket
Get it in
11-16
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/fasteners/wood-screws/4-5x40mm-pozi-csk-chipboard-screw-a4-bx-200/p/ZT3920497S
Add to quotation
View all Wood Screws
Description
Countersunk Head Chipboard Screw
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4.5x40mm Pozi Csk Chipboard Screw A4 (BX-200)
Material
Stainless Steel
Head Shape
Countersunk
Surface Treatment
Plain
Thread Size
4.5mm
Grade
A4
Length
40mm
Driving Features
Pozi
Diameter
4.5mm
No. Cross Recess
2
k (max.)
2.7
D
4.5mm
dk (max.)
8.9
L
40mm
Material Technical
A4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome