Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Wood Screws
4.5x45mm Pozi Csk Chipboard Screw A4 (BX-200)
By Qualfast
Order Code:
ZT3920400S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 +
£12.08
7%
1
Add to basket
Get it in
11-16
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/fasteners/wood-screws/4-5x45mm-pozi-csk-chipboard-screw-a4-bx-200/p/ZT3920400S
Add to quotation
View all Wood Screws
Description
Countersunk Head Chipboard Screw
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4.5x45mm Pozi Csk Chipboard Screw A4 (BX-200)
Grade
A4
Material
Stainless Steel
Length
45mm
Driving Features
Pozi
Head Shape
Countersunk
Surface Treatment
Plain
Thread Size
4.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome