Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Wood Screws
4.5x60mm Pozi Csk Chipboard Screw A4 (BX-200)
By Qualfast
Order Code:
ZT3920504S
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.79
4%
10 +
£27.59
8%
1
Add to basket
Get it in
11-16
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/fasteners/wood-screws/4-5x60mm-pozi-csk-chipboard-screw-a4-bx-200/p/ZT3920504S
Add to quotation
View all Wood Screws
Description
Countersunk Head Chipboard Screw
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4.5x60mm Pozi Csk Chipboard Screw A4 (BX-200)
Material
Stainless Steel
Grade
A4
Head Shape
Countersunk
Driving Features
Pozi
Thread Size
4.5mm
Length
60mm
Surface Treatment
Plain
k (max.)
2.7
dk (max.)
8.9
Material Technical
A4
L
60mm
No. Cross Recess
2
D
4.5mm
Diameter
4.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome