Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Wood Screws
4x25mm Pozi Csk Woodscrew Zinc&Yell Timbermate
By Workshop
Order Code:
ZT1036531P
£1.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 49
£1.09
0%
50 - 99
£1.04
4.5%
100 - 199
£1.00
8%
200 - 499
£0.96
12.5%
500 +
£0.92
15.5%
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
1.09
https://www.zoro.co.uk/shop/fasteners/wood-screws/4x25mm-pozi-csk-woodscrew-zincandyell-timbermate/p/ZT1036531P
Add to quotation
Schedule an order and save 5%
View all Wood Screws
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 4x25mm Pozi Csk Woodscrew Zinc&Yell Timbermate
MFR Part No.
0108T450025
Length
25mm
Thread Size
4mm
Head Shape
Countersunk
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome