Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Wood Screws
4x70mm Pozi Csk Chipboard Screw A4 (BX-200)
By Qualfast
Order Code:
ZT3920487S
£45.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£45.99
0%
5 +
£42.31
8%
1
Add to basket
Get it in
11-16
working days
Available
GBP
45.99
https://www.zoro.co.uk/shop/fasteners/wood-screws/4x70mm-pozi-csk-chipboard-screw-a4-bx-200/p/ZT3920487S
Add to quotation
View all Wood Screws
Description
Countersunk Head Chipboard Screw
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4x70mm Pozi Csk Chipboard Screw A4 (BX-200)
Grade
A4
Length
70mm
Material
Stainless Steel
Driving Features
Pozi
Thread Size
4mm
Head Shape
Countersunk
Surface Treatment
Plain
Diameter
4mm
Material Technical
A4
D
4mm
k (max.)
2.5
No. Cross Recess
2
dk (max.)
7.9
L
70mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome