0
1
2

5 X 60mm Countersunk Woodscrew - Bx 100

Order Code: ZT1712874S

£10.99 Inc VAT (20%)
£11.998% off
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.227%


Description

These pozi drive wood screws are ideal for screwing into wood materials. Supplied as a box of 200, the product is constructed of high quality steel and complete with a zinc finish.

Features and Benefits
• Sold as a box of 200 to ensure you always have plenty of screws no matter your application
• Manufactured from steel making for a robust product
• Finished with a zinc coating for bolstered resistance to corrosion and wear and tear

Typical Applications
• Ideal for screwing drywall, plasterboard, chipboard general purpose wood

See full description
Specifications for 5 X 60mm Countersunk Woodscrew - Bx 100
  • Length
    60mm
  • MFR Part No.
    30000.050.060
  • Box Quantity
    200
  • Driving Features
    Pozi
  • Head Shape
    Countersunk
  • Material
    Steel
  • D
    5mm
  • dk
    10
  • F
    9
  • No. Cross Recess
    2
  • S
    45
  • L
    60mm
  • k
    5.5
  • Surface Treatment
    Zinc Plated
  • Diameter
    5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome