Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Wood Screws
5x20mm Pozi Csk Chipboard Screw A4 (BX-500)
By Qualfast
Order Code:
ZT3920489S
£55.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£55.99
0%
5 +
£52.07
7%
1
Add to basket
Get it in
11-16
working days
Available
GBP
55.99
https://www.zoro.co.uk/shop/fasteners/wood-screws/5x20mm-pozi-csk-chipboard-screw-a4-bx-500/p/ZT3920489S
Add to quotation
View all Wood Screws
Description
Countersunk Head Chipboard Screw
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 5x20mm Pozi Csk Chipboard Screw A4 (BX-500)
Length
20in
Material
Stainless Steel
Surface Treatment
Plain
Thread Size
5mm
Grade
A4
Head Shape
Countersunk
Driving Features
Pozi
D
5mm
dk (max.)
9.6
No. Cross Recess
2
k (max.)
3
L
20mm
Material Technical
A4
Diameter
5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome