Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Wood Screws
5x65mm Pozi Csk Chipboard Screw A4 (BX-100)
By Qualfast
Order Code:
ZT3920498S
£20.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£20.99
0%
5 - 9
£19.94
5%
10 +
£18.89
10%
1
Add to basket
Get it in
11-16
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/fasteners/wood-screws/5x65mm-pozi-csk-chipboard-screw-a4-bx-100/p/ZT3920498S
Add to quotation
View all Wood Screws
Description
Countersunk Head Chipboard Screw
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 5x65mm Pozi Csk Chipboard Screw A4 (BX-100)
Surface Treatment
Plain
Driving Features
Pozi
Thread Size
5mm
Head Shape
Countersunk
Length
65mm
Material
Stainless Steel
Grade
A4
dk (max.)
9.6
L
65mm
Material Technical
A4
No. Cross Recess
2
k (max.)
3
Diameter
5mm
D
5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome