Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Wood Screws
6X30MM Pozi Countersunk Chipboard Screw Z&Y (BX-200)
By Matlock
Order Code:
ZT1111391X
£2.79
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.79
0%
10 +
£2.68
4%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
2.79
https://www.zoro.co.uk/shop/fasteners/wood-screws/6x30mm-pozi-countersunk-chipboard-screw-zandy-bx-200/p/ZT1111391X
Add to quotation
Schedule an order and save 5%
View all Wood Screws
Description
Chipboard Screw - Pozi,
Countersunk,
Zinc Plated Yellow Passivated.
Tags:
#BulkDiscount
Specifications
Specifications for 6X30MM Pozi Countersunk Chipboard Screw Z&Y (BX-200)
Thread Size
6mm
Box Quantity
200
Material
Steel
Surface Treatment
Zinc Plated Yellow Passivated
Head Shape
Countersunk
Length
30mm
Thread Direction
Right Hand
Driving Features
Pozi
k (max.)
3.6
D
6mm
No. Cross Recess
3
Diameter
6mm
L
30mm
dk (max.)
11.6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome