Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Wood Screws
6x50mm Pozi Csk Chipboard Screw A4 (BX-100)
By Qualfast
Order Code:
ZT3920440S
£18.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£18.99
0%
5 - 9
£18.04
5%
10 +
£17.09
10%
1
Add to basket
Get it in
11-16
working days
Available
GBP
18.99
https://www.zoro.co.uk/shop/fasteners/wood-screws/6x50mm-pozi-csk-chipboard-screw-a4-bx-100/p/ZT3920440S
Add to quotation
View all Wood Screws
Description
Countersunk Head Chipboard Screw
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 6x50mm Pozi Csk Chipboard Screw A4 (BX-100)
Material
Stainless Steel
Head Shape
Countersunk
Driving Features
Pozi
Length
50mm
Thread Size
6mm
Surface Treatment
Plain
Grade
A4
No. Cross Recess
3
D
6mm
dk (max.)
11.6
k (max.)
3.6
L
50mm
Diameter
6mm
Material Technical
A4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome