Countersunk Pozi Twin Thread Woodscrews, Metric


Select
Select
£0.59 Inc VAT (20%)
Up to 16.5% off


See all variants from £0.59

Description

Available in a range of sizes, these Silver-TT™ Twin Thread Woodscrews are ideal for fast and simple insertion of screws into wood. Possessing a high helix double thread, a BZP (Bright Zinc Plating) to five microns for greater corrosion resistance and a 35° point angle that doesn't require a pilot hole to be drilled. Each screw is manufactured from high quality steel with a countersunk head and a Pozi drive.

Features and Benefits
• High helix double thread for fast insertion and removal when needed
• Plated to five microns for greater corrosion-resistance
• 35° point angle usually needs no pilot to save you time when working
• Available in a range of sizes to suit your needs
• Can be purchased in varying quantities to suit your requirements

Typical Applications
• Woodworking
• Construction
• DIY

Feature Attributes

Head Shape:
Countersunk
Surface Treatment:
Zinc Plated
Material:
Steel
Driving Features:
Pozi
Thread Direction:
Right Hand

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome