Cutter High Performance Woodscrew YP 4.0x60mm Box 200

Order Code: ZT4966618S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 +£14.096%


Description

Reisser Cutter High Performance Woodscrew YP 4.0x60mm Box 200 Self piloting for reduced splitting, self countersinking woodscrew

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Cutter High Performance Woodscrew YP 4.0x60mm Box 200
  • Thread Size
    4.0 x 60mm
  • Box Quantity
    200
  • Product Type
    Woodscrew
  • Length
    60mm
  • Diameter
    4.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome