Cutter High Performance Woodscrew YP 4.0x80mm Box 200

Order Code: ZT4966675S

£20.49 Inc VAT (20%)


Description

Reisser Cutter High Performance Woodscrew YP 4.0x80mm Box 200 Self piloting for reduced splitting, self countersinking woodscrew

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Cutter High Performance Woodscrew YP 4.0x80mm Box 200
  • Length
    80mm
  • Diameter
    4.0mm
  • Product Type
    Woodscrew
  • Thread Size
    4.0x80mm
  • Box Quantity
    200

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome