DuraSpin Collated Screws Fermacel Fibre Board To Wood 3.9 x 30MM (Pack 1000)

Order Code: ZT1292351P

£20.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Senco DuraSpinreg; Collated Screws for Fermacell board to wood applications. Phillips No.2 drive, black phosphate finish, coarse thread, small head with countersink nibs. 50 screws per strip. CE-marked (EN145566). Suitable for both cordless and mains operated machines. Size: 3.9 x 30mm.

Specifications for DuraSpin Collated Screws Fermacel Fibre Board To Wood 3.9 x 30MM (Pack 1000)
  • Pack Quantity
    1000
  • Length
    30mm
  • Head Diameter
    3.9mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome