Flooring Screw Box 200 3.5 x 45mm

Order Code: ZT4967248S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.345%
10 - 19£11.6910%
20 +£11.0415%


Description

Reisser Flooring Screw Box 200 3.5 x 45mm Superior Performance, upper & lower thread, Torx Drive small undercut head, fast start diamond point (bit provided)

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Flooring Screw Box 200 3.5 x 45mm
  • Length
    45mm
  • Diameter
    3.5mm
  • Product Type
    Flooring Screw Box
  • Thread Size
    3.5 x 45mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome