ForgeFast Impact Screw Guide 75mm FORFFSG75

Order Code: ZT1282456P

£7.99 Inc VAT (20%)


Description

The ForgeFix ForgeFast Impact Screw Guide with a 1/4in hex shank is made from specially engineered hardened steel to extend wear resistance and bit life. Finish Black Phosphate

Specifications for ForgeFast Impact Screw Guide 75mm FORFFSG75
  • MFR Part No.
    FFSG75
  • Length
    75mm
  • Size
    1/4in
  • Type
    Screw Guide
  • Pack Quantity
    1
  • Head Type
    Screw Guide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome