0
1

ForgeFast Pozi Compatible Elite Performance Wood Screw Organiser 1000 Piece FORFFP1000Y

Order Code: ZT1282370P

£35.99 Inc VAT (20%)


Description

ForgeFix 1000 piece ForgeFast Elite Performance Wood Screw Organiser. Pozi compatible head, anti-friction thread to reduce splitting, double cutting point for fast drive, improved countersinking from 6 angled lobes and Elementech 400 corrosion-resistant coating. 150 x ForgeFast Pozi Compatible Wood Screws 3.5 x 16mm 100 x ForgeFast Pozi Compatible Wood Screws 3.5 x 25mm 180 x ForgeFast Pozi Compatible Wood Screws 3.5 x 30mm 130 x ForgeFast Pozi Compatible Wood Screws 4.0 x 25mm 140 x ForgeFast Pozi Compatible Wood Screws 4.0 x 30mm 100 x ForgeFast Pozi Compatible Wood Screws 4.0 x 40mm 80 x ForgeFast Pozi Compatible Wood Screws 4.0 x 50mm 55 x ForgeFast Pozi Compatible Wood Screws 5.0 x 50mm 65 x ForgeFast Pozi Compatible Wood Screws 5.0 x 80mm

See full description
Specifications for ForgeFast Pozi Compatible Elite Performance Wood Screw Organiser 1000 Piece FORFFP1000Y
  • MFR Part No.
    OPFFP1000Y
  • Size
    Mixed Set
  • Pack Quantity
    Organiser 1000
  • Thread
    Anti-Friction
  • Finish
    Elementech
  • Head Type
    Countersunk Pozi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome