Green Decking Screws 9 x 2 1/3"-4.5 x 60mm Pack of 200

Order Code: ZT4964015S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Securfix Green Decking Screws 9 x 2 1/3"-4.5 x 60mm | Pack of 200 Partially threaded design to prevent jacking Made from carbon steel Salt spray tested Perfect for outdoor jobs such as decking, fencing and building garden furniture Drive: Cross/Pozi Head: Countersunk Finish: Green Coated

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Green Decking Screws 9 x 2 1/3"-4.5 x 60mm Pack of 200
  • Material
    Carbon Steel
  • Finish
    Green Coated
  • Product Type
    Decking Screws
  • Pack Quantity
    200
  • Head Shape
    Countersunk

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome