Green Decking Screws 9 x 3"-4.5 x 75mm Pack of 1000

Order Code: ZT4964021S

£39.99 Inc VAT (20%)


Description

Securfix Green Decking Screws 9 x 3"-4.5 x 75mm | Pack of 1000 Partially threaded design to prevent jacking Made from carbon steel Salt spray tested Perfect for outdoor jobs such as decking, fencing and building garden furniture Drive: Cross/Pozi Head: Countersunk Finish: Green Coated

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Green Decking Screws 9 x 3"-4.5 x 75mm Pack of 1000
  • Finish
    Green Coated
  • Length
    75mm
  • Head Type
    Countersunk
  • Product Type
    Decking Screws
  • Pack Quantity
    1000
  • Material
    Carbon Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome