Multi-Purpose Screws 8 x 1 1/4"-4.0 x 30mm Pack of 200

Order Code: ZT4966167S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Securfix Multi-Purpose Screws 8 x 1 1/4"-4.0 x 30mm | Pack of 200 Fully threaded up to 70mm (partial threaded up to 75mm Double corrosion resistance For use with MDF, chipboard, hardwood, softwood, plasterboard, PVCu and sheet metal For interior and exterior use Cross/pozi drive Countersunk head Zinc and yellow passivated

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Multi-Purpose Screws 8 x 1 1/4"-4.0 x 30mm Pack of 200
  • Length
    30mm
  • Head Type
    Countersunk head
  • Product Type
    Multi-Purpose Screws
  • Diameter
    4.0mm
  • Pack Quantity
    200

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome