No.10x3in. Pozi Round Twin-fast Woodscrew BZP Box of 100

Order Code: ZT5116623S

£3.99 Inc VAT (20%)

Currently unavailable

Description

• Sharp 25-degree point allows for quick starting and smooth thread acceptance, reducing splitting and the need for pre-drilling
• Double-countersunk head ensures a smooth finish and a strong hold, sitting flush with the material
• Zinc coating enhances corrosion resistance, extending the screw's lifespan even in damp environments
• High-quality construction ensures durability and reliability for both indoor and outdoor use

See full description
Specifications for No.10x3in. Pozi Round Twin-fast Woodscrew BZP Box of 100
  • Driving Features
    Pozi
  • Head Shape
    Round
  • Length
    3in
  • Surface Treatment
    Zinc Plated
  • MFR Part No.
    0104T56300
  • Thread Size
    12