NO.12X1 Pozi Countersunk Wood Screws BZP

Order Code: ZT1109130X

£0.39each Inc VAT (20%)
£1.95 minimum order value
£0.4615% off
QuantityPriceDiscount
1 - 99£0.390%
100 - 199£0.375%
200 - 499£0.367.5%
500 - 999£0.3413%
1000 +£0.3315.5%

Minimum order quantity: 5.

Description

Manufactured from hardened steel and are bright zinc plated. Boxed quantity 200 except 31/2" & 4" where boxed quantity is 100. Available with slotted or Pozidriv heads.

Specifications for NO.12X1 Pozi Countersunk Wood Screws BZP
  • Thread Size
    No.12
  • Head Shape
    Countersunk
  • Driving Features
    Pozi
  • Material
    Steel
  • Surface Treatment
    Zinc Plated
  • Thread Direction
    Right
  • Length
    21in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome