No.4x5/8in. Pozi Round Twin-fast Woodscrew BZP Box of 200

Order Code: ZT5116694S

£1.52 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.520%
20 +£1.464%

Currently unavailable

Description

• Sharp 25-degree point allows for quick starting and smooth thread acceptance, reducing splitting and the need for pre-drilling
• Double-countersunk head ensures a smooth finish and a strong hold, sitting flush with the material
• Zinc coating enhances corrosion resistance, extending the screw's lifespan even in damp environments
• High-quality construction ensures durability and reliability for both indoor and outdoor use

See full description
Specifications for No.4x5/8in. Pozi Round Twin-fast Woodscrew BZP Box of 200
  • Driving Features
    Pozi
  • Surface Treatment
    Zinc Plated
  • Head Shape
    Round
  • MFR Part No.
    0104T45020
  • Length
    5/8in
  • Thread Size
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome