No.4x1/2in. Pozi Round Twin-fast Woodscrew BZP Box of 200

Order Code: ZT5116706S

£1.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.390%
20 - 49£1.325%
50 +£1.2510%

Currently unavailable

Description

• Sharp 25-degree point allows for quick starting and smooth thread acceptance, reducing splitting and the need for pre-drilling
• Double-countersunk head ensures a smooth finish and a strong hold, sitting flush with the material
• Zinc coating enhances corrosion resistance, extending the screw's lifespan even in damp environments
• High-quality construction ensures durability and reliability for both indoor and outdoor use

See full description
Specifications for No.4x1/2in. Pozi Round Twin-fast Woodscrew BZP Box of 200
  • Thread Size
    4
  • MFR Part No.
    0104T45018
  • Surface Treatment
    Zinc Plated
  • Length
    1/2in
  • Driving Features
    Pozi
  • Head Shape
    Round

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome