No.6x1.1/4in. Pozi Round Twin-fastwood Screw BZP Box of 200

Order Code: ZT5116620S

£2.29 Inc VAT (20%)

Currently unavailable

Description

• Sharp 25-degree point allows for quick starting and smooth thread acceptance, reducing splitting and the need for pre-drilling
• Double-countersunk head ensures a smooth finish and a strong hold, sitting flush with the material
• Zinc coating enhances corrosion resistance, extending the screw's lifespan even in damp environments
• High-quality construction ensures durability and reliability for both indoor and outdoor use

See full description
Specifications for No.6x1.1/4in. Pozi Round Twin-fastwood Screw BZP Box of 200
  • MFR Part No.
    0104T49114
  • Length
    1-1/4in
  • Thread Size
    6
  • Surface Treatment
    Zinc Plated
  • Head Shape
    Round
  • Driving Features
    Pozi