Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Wood Screws
NO10 x 2.5IN Woodscrew C/sunk Pozi Drive Twin Thread BZP
By Newlec
Order Code:
ZT5091735S
Qty of 100 for
£94.00
Inc VAT (20%)
£0.94 each
£129.00
27% off
Quantity
Price
Discount
1 - 9999
£0.94
0%
10000 - 19999
£0.90
4.5%
20000 - 49999
£0.86
8.5%
50000 +
£0.83
11.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
94.00
https://www.zoro.co.uk/shop/fasteners/wood-screws/no10-x-2-5in-woodscrew-c-sunk-pozi-drive-twin-thread-bzp/p/ZT5091735S
Add to quotation
View all Wood Screws
Description
Newlec NO10 X 2.5IN WOODSCREW C/SUNK POZI DRIVE TWIN THREAD BZP Fasteners (NEW2607) NLS4628IN
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for NO10 x 2.5IN Woodscrew C/sunk Pozi Drive Twin Thread BZP
Diameter
2 1/2 inch inch
Head Type
Countersunk head
Length
63.5mm
10in
Material
Metal
Steel
Colour
Silver
Screwing System
Pozidriv PZ
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome