Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Wood Screws
NO10 x 2IN Twin Thread Countersunk Woodscrew BZP (pack 200)
By Unicrimp
Order Code:
ZT5060762S
£0.89
each
Inc VAT (20%)
£178.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.89
0%
200 - 499
£0.85
4.5%
500 +
£0.82
8%
Add to basket
Minimum order quantity: 200.
Get it in
15-17
working days
Available
GBP
178.00
https://www.zoro.co.uk/shop/fasteners/wood-screws/no10-x-2in-twin-thread-countersunk-woodscrew-bzp-pack-200/p/ZT5060762S
Add to quotation
View all Wood Screws
Description
Unicrimp NO10 X 2IN TWIN THREAD COUNTERSUNK WOODSCREW BZP (PACK 200) Twin Head Screws QWS10-20
Tags:
#BulkDiscount
Specifications
Specifications for NO10 x 2IN Twin Thread Countersunk Woodscrew BZP (pack 200)
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome