Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Wood Screws
NO10 x 2IN Woodscrew C/sunk Pozi Drive Twin Thread BZP
By Newlec
Order Code:
ZT5091619S
Qty of 200 for
£186.00
Inc VAT (20%)
£0.93 each
£258.00
27.5% off
Quantity
Price
Discount
1 - 39999
£0.93
0%
40000 - 99999
£0.89
4.5%
100000 +
£0.86
7.5%
200
Add to basket
This product must be ordered in multiples of 200
Get it in
15-17
working days
Available
GBP
186.00
https://www.zoro.co.uk/shop/fasteners/wood-screws/no10-x-2in-woodscrew-c-sunk-pozi-drive-twin-thread-bzp/p/ZT5091619S
Add to quotation
View all Wood Screws
Description
Newlec NO10 X 2IN WOODSCREW C/SUNK POZI DRIVE TWIN THREAD BZP Fasteners (NEW2607) NLS4628HN
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for NO10 x 2IN Woodscrew C/sunk Pozi Drive Twin Thread BZP
Diameter
2 inch inch
Length
10in
50.8mm
50mm
Material
Steel
Metal
Head Type
Countersunk head
Colour
Silver
Screwing System
Pozidriv PZ
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome