Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Wood Screws
NO6 x 1IN Slotted Screw Round Head Brass
By Newlec
Order Code:
ZT5091909S
Qty of 200 for
£208.00
Inc VAT (20%)
£1.04 each
£278.00
25% off
Quantity
Price
Discount
1 - 39999
£1.04
0%
40000 +
£1.00
4%
200
Add to basket
This product must be ordered in multiples of 200
Get it in
15-17
working days
Available
GBP
208.00
https://www.zoro.co.uk/shop/fasteners/wood-screws/no6-x-1in-slotted-screw-round-head-brass/p/ZT5091909S
Add to quotation
View all Wood Screws
Description
Newlec NO6 X 1IN SLOTTED SCREW ROUND HEAD BRASS Fasteners (NEW2609) NLS54BN
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for NO6 x 1IN Slotted Screw Round Head Brass
Material
Brass
Length
25mm
25.4mm
Head Type
Rounded head
Screwing System
Screw slot
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome