Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Wood Screws
NO6 x 1IN Woodscrew C/sunk Pozi Drive Twin Thread BZP
By Newlec
Order Code:
ZT5091780S
Qty of 200 for
£178.00
Inc VAT (20%)
£0.89 each
£244.00
27% off
Quantity
Price
Discount
1 - 39999
£0.89
0%
40000 - 99999
£0.85
4.5%
100000 +
£0.82
8%
200
Add to basket
This product must be ordered in multiples of 200
Get it in
15-17
working days
Available
GBP
178.00
https://www.zoro.co.uk/shop/fasteners/wood-screws/no6-x-1in-woodscrew-c-sunk-pozi-drive-twin-thread-bzp/p/ZT5091780S
Add to quotation
View all Wood Screws
Description
Newlec NO6 X 1IN WOODSCREW C/SUNK POZI DRIVE TWIN THREAD BZP Fasteners (NEW2607) NLS4626BN
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for NO6 x 1IN Woodscrew C/sunk Pozi Drive Twin Thread BZP
Material
Metal
Steel
Length
6in
25.4mm
Head Type
Countersunk head
Diameter
1 inch inch
Colour
Silver
Screwing System
Pozidriv PZ
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome