Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Wood Screws
NO8 x 0.75IN Woodscrew C/sunk Pozi Drive Twin Thread BZP
By Newlec
Order Code:
ZT5091769S
Qty of 200 for
£178.00
Inc VAT (20%)
£0.89 each
£258.00
31% off
Quantity
Price
Discount
1 - 39999
£0.89
0%
40000 - 99999
£0.85
4.5%
100000 +
£0.82
8%
200
Add to basket
This product must be ordered in multiples of 200
Get it in
15-17
working days
Available
GBP
178.00
https://www.zoro.co.uk/shop/fasteners/wood-screws/no8-x-0-75in-woodscrew-c-sunk-pozi-drive-twin-thread-bzp/p/ZT5091769S
Add to quotation
View all Wood Screws
Description
Newlec NO8 X 0.75IN WOODSCREW C/SUNK POZI DRIVE TWIN THREAD BZP Fasteners (NEW2607) NLS4628AN
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for NO8 x 0.75IN Woodscrew C/sunk Pozi Drive Twin Thread BZP
Length
20mm
19mm
8in
Head Type
Countersunk head
Diameter
3/4 inch inch
Material
Metal
Steel
Screwing System
Pozidriv PZ
Colour
Silver
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome